Beli weldy ht 1600 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weldy HT 1600 Welding Kit (Set Alat Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
  2. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  3. C-Mart Plastic Welding Torch
    Mulai

    Rp379.900

    C-Mart Plastic Welding Torch
    atribut:
    • Power (W): 700
  4. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  5. AMD Hot Air Welding Gun (Mesin Las Pipa)
    Mulai

    Rp18.999.900

    AMD Hot Air Welding Gun (Mesin Las Pipa)
    Deskripsi:
    Hot Air Welding Gunwith Chinese HeatingElements
    atribut:
    • Noise Level (dB): Less than 65
  6. Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    Mulai

    Rp679.900

    Wipro Plastic Welding Machine Torch (Alat Las Plastik)
    atribut:
    • Wind Pressure (Pa): 2800
    • Air Volume (L/minute): 50-490
  7. RYU Plastic Welding Machine (Alat Las Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    RYU Plastic Welding Machine (Alat Las Plastik)
    Deskripsi:
    - Universal fit for repairs plastic components- Incredibly adhesive- Compact design, easy to use and carry
    atribut:
    • Rate Input Power (W): 700
    • Rate Voltage (V): 220 AC
    • Frequency (Hz): 50/60
    • Ampere (A): 3.1
    • Gas Flow: 50 - 300
    • Temperature (°C): 50 - 400
  8. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  9. SATA Hot Air Gun Set,Adjustable
    Mulai

    Rp1.799.900

    SATA Hot Air Gun Set,Adjustable
    Deskripsi:
    97926 6-Piece Economical Temperature-Controlled Hot Air Gun Set Product Description ●1 Economical Temperature-Controlled Hot Air Gun ●1 Economical Scraper ●1 Economical Wide-Slot Nozzle ●1 Economical Reflector Nozzle ●1 Economical Welding Nozzle ●1 Economical Shovel Nozzle ●Long-life, ceramic heating element ●High-strength engineering plastic, drop-resistant and shatter-resistant ●Ergonomic two-tone handle for comfortable and non-slip use
    atribut:
    • 2nd Gear (L/minute): I: 50°C: 250 ; II: 50-450°: 250 ; III: 50-600°: 500
    • Power (W): 2000
    • Power Supply: 220 o Lts 50
    • Serial Number: 97926
  10. Leister Hot Air Welder
    Mulai

    Rp359.999.900

    Leister Hot Air Welder
    Deskripsi:
    If you want to weld thin or thick geomembranes (0.5 to 2.5 mm) 20-100 mils quickly, easily and safely, the TWINNY T7 or TWINNY T5 are your go-to automatic welders. Both tools are well-rounded, thanks to their practical design and intuitive operation. The TWINNY T7 comes equipped with highly-efficient data recording ability thanks to the LQS function, GPS, Wi-Fi and connection to the myLeister app are guaranteed. Plug and weld – TWINNY T7 and T5.
    atribut:
    • Voltage (V): 230
    • Frequency (Hz): 50/60
    • Power (W): 3450
    • Air Volume (%): 45-100
    • Maximum Temperature (°C): 560
  11. HASSTON PROHEX PVC Welding Machine (Mesin Las PVC)
    Mulai

    Rp999.900

    HASSTON PROHEX PVC Welding Machine (Mesin Las PVC)
    Deskripsi:
    - Bisa Digunakan untuk memperbaiki pipa PVC yang bocor dan Bisa menyambung pipa- Selain bahan PVC Bisa diterapkan untuk bahan2 plastic seperti PPRC, Polypropylene, PE, dll
    atribut:
    • Power (W): 1200
    • Voltage (V): 220
    • Temperature (°C): 50-600
  12. SURE Hot Air Processing Machine Attachment
    47%
    Mulai

    Rp199.900

    SURE Hot Air Processing Machine Attachment
    Deskripsi:
    For welding (central hot air nozzle)
    atribut:
    • Type: Concentrated hot air nozzle
    • AS ONE Part Number: 5-5327-02
    • Remark: Supplies
    • Suitable For: Hot air processing machine pledget (206A1, 208A1, 210A, 214A, 218A)
  13. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  14. Super Doll Table Fork (Garpu Makan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp52.900

    Super Doll Table Fork (Garpu Makan)
    atribut:
    • Material: Stainless Steel
  15. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  16. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  17. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  18. TRIWRAP Bubble Wrap PBP
    Rating:
    100% of 100
    (5)
    Mulai

    Rp209.900

    TRIWRAP Bubble Wrap PBP
    Deskripsi:
    New Description :Bubble pack adalah lapisan bantalan plastik yang berisi udara, dibentuk dari dua atau lebih lapisan polyethylene yang tersedia dalam berbagai diameter dan dimensi (rol, bag, laminasi dan cuting).Penggunaan- Pembungkus barang elektronik dan sparepart.- Pembungkus furniture kayu dan rotan.- Pembungkus barang pecah belah, pigura dan lukisan.- Pembungkus makanan beku.
  19. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
Daftar Harga weldy ht 1600 Terbaru October 2026
Weldy HT 1600 Welding Kit (Set Alat Las)Rp10.999.900
BOSCH Hot Air GunRp539.900
C-Mart Plastic Welding TorchRp379.900
BOSCH Heat GunRp1.499.900
AMD Hot Air Welding Gun (Mesin Las Pipa)Rp18.999.900
Wipro Plastic Welding Machine Torch (Alat Las Plastik)Rp679.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900
RYU Plastic Welding Machine (Alat Las Plastik)Rp229.900
Makita Heat GunRp1.099.900
SATA Hot Air Gun Set,AdjustableRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)